Shop All Plate Casters
Zoro Select
Rigid Plate Caster, Poly, 3 in., 125 lb.
Mfr # 1UHP3
Zoro # G1017204
original price:
$7.55
10% off
new price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Light-Duty
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UHP3
- Zoro # G1017204
- UPC # 190735412930
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 1 in |
Overall Height | 3-3/4" |
Mounting Height | 3 13/16 in |
Mounting Plate Size | 2 3/4 in x 3 3/4 in |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-3/4" x 3-3/4" |
Plate Size | 2-3/4" x 3-3/4" |
Description
Rigid, Standard Plate Caster, Load Rating 125 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (2RZF5)
- TRI-ARC 106 in H Steel Tilt and Roll Ladder, 7 Steps, 450 lb Load Capacity (KDRF107166)
- BLICKLE Swivel Plate Caster, Solid Rbber, 4", Brake, Number of Wheels: 1 (L-POEV 100KA-12-FI-SG)
- US CARGO CONTROL 3" x 27' Yellow Ratchet Strap w/ Flat Hooks (7527FH-Y)
- ZORO SELECT Kingpinless Swivel Caster, Ductile Iron, 6in, 5400lb (P27S-D060R-18)
- ZORO SELECT Rigid Plate Caster, Polyurethane, 750 lb. (CDP-G-9)
- ZORO SELECT Plate Caster, 1200 lb. Load, Black Wheel (P21S-PH060R-15)
- ZORO SELECT Swivel Plate Caster, Nylon, 8 in. (P25S-N080K-14-H10-001)
- ZORO SELECT Plate Caster, 1250 lb. Load, Yellow Wheel (P21R-UY080R-14)
- ZORO SELECT Rigid Caster, 5 In (MH5UTH804G)
- ZORO SELECT V-Groove Swivel Caster, Cast Iron, 4 in, 800 lb, Blk (1NWB2)
- Zoro Select Casters