Shop All Plate Casters
Zoro Select
Rigid Plate Caster, Plate Type B, Gray
Mfr # 33J081
Zoro # G4585673
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 1000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33J081
- Zoro # G4585673
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Overall Height | 6-1/2" |
Mounting Height | 6 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Description
Rigid, Standard Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 9 ft L, 2 in W, Polyester, Silver (EE1802TFX9)
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 2 in W, Nylon, Yellow (EEF4-902-5)
- KINEDYNE Tie-Down Strap, Ratchet, 27ft x 2In, 3335lb (572720GRA)
- CRAMER Step Stool, Steel, Rolling, Black (100192)
- ZORO SELECT Plate Caster, Rigid, Phenolic, 4 in., 700 lb (TFK 100 RP1G)
- ZORO SELECT Rigid Plat Castr, Polyurthan, 5 in, 1000 lb (1NWP3)
- ZORO SELECT Plate Caster, 660 lb. Ld Rating, Ball (LK-ALBS 100K-1)
- ZORO SELECT Plate Caster, 125 lb. Load, Black Wheel (P7S-SRP020K-P)
- ZORO SELECT Swivel NSF-Listed Plate Cstr, Cast Iron, 3 in, 450 lb (P12S-C030G-P3)
- ZORO SELECT Swivel Plate Caster w/Brake, Polyurethane, 3in, 450 lb (33H702)
- ZORO SELECT Plate Caster, 350 lb. Ld Rating, Gy Wheel (P21RX-PRP050D-14-AM)
- Zoro Select Plate Casters