Shop All Plate Casters
Zoro Select
Rigid Plate Caster, Phenolic, 4 in., 450 lb
Mfr # 1UKW5
Zoro # G1280106
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 450 lb
- Wheel Dia. 4 in
- Wheel Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UKW5
- Zoro # G1280106
- UPC # 190735414217
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1 1/2 in |
Mounting Height | 5 1/8 in |
Mounting Plate Size | 3 3/16 in x 6 1/8 in |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 3-3/16" x 6-5/32" |
Overall Height | 5-1/8" |
Caster Plate Size | 3-3/16" x 6-5/32" |
Description
Rigid, Standard Plate Caster, Load Rating 450 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 48x32 Platform, 2000 Lb. Capacity (241382)
- BUDGIT HOISTS Bh1850 Limit Switch (22716301)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EEF1-902-8)
- RWM 30,000 lb. Capacity Steel Turntable Swivel Section 8-1/2" x 8-1/2" Plate (T125-LMRT-SL)
- ZORO SELECT Plate Castr Kt, Polypropyln, 3", 150 lb, PK4 (KIT01PB03041004)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 330 lb, Gry (LEX-POEV 100XR-FI-SG)
- ZORO SELECT Plate Caster, 800 lb. Load Rating (P21R-HNG040R-14)
- ZORO SELECT Swivel Plate Caster, Poly, 5 in., 1050 lb., D (1NVL8)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 450 lb., NSF-Listed Plate Type B (P12S-PB060B-P3-001)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyurethane, 3-1/2in, 350lb (P12SX-UP035D-12)
- COLSON 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 275 lb (2.04256.55)
- Zoro Select Plate Casters