Shop All Plate Casters
Zoro Select
Rigid Plate Caster, Nylon, 4 in., 1000 lb.
Mfr # P25R-N040K-14-001
Zoro # G2393049
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Rigid
- Caster Product Group Kingpinless Rigid Caster
- Load Rating 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P25R-N040K-14-001
- Zoro # G2393049
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Overall Height | 5-5/8 in |
Mounting Height | 5 5/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4 in x 4-1/2 in |
Description
Rigid, Kingpinless Plate Caster, Load Rating 350 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pressure Relief Valve Kit (46-39)
- CAMPBELL CHAIN & FITTINGS 1/4" Clevis Slip Hook w/Latch, Grade 43, Zinc Plated (T9700424)
- OZ LIFTING PRODUCTS Pedestal base for the OZTP500DAV Tele-Pro Davit Cranes (OZPED2-TP)
- LIFT-ALL Sling, Wire Rope, 3 ft. (38IEEX3)
- ZORO SELECT Swivel Plate Caster, 5 in Dia, 315 lb, Gray (2G045)
- ZORO SELECT Plate Caster, 3000 lb. Load, Yellow Wheel (P27S-UY100K-16)
- ZORO SELECT Standard Plate Caster, Swivel, 1000 lb. (P21S-PH050R-14-DL)
- ZORO SELECT Standard Plate Caster, Swivel, 2000 lb. (P29S-PH060R-18)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 4 in., 250 lb. (1G096)
- ZORO SELECT Rigid Plate Caster, TPR, 4 in., 350 lb. (P21R-PRP040K-14)
- HIGHBOY 9174 2 in Steel Wheel Swivel Plate Caster (HI579843)
- Zoro Select Plate Casters