Shop All Plate Casters
Zoro Select
Rigid Plate Caster, Cast Iron, 4in, 1000 lb
Mfr # 33H770
Zoro # G4560446
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33H770
- Zoro # G4560446
- UPC # 190735900420
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Overall Height | 5-5/8" |
Mounting Height | 5 5/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Description
Rigid, Standard Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 12 ft Fiberglass Stepladder, 375 lb Capacity (6312)
- GIZMO 30 Poly Cotton Twine with .5 Pound Ball with 312 ft. (GI575624)
- BARON Rope Pulley Swvl Sngl Cst1-1/4 (0173ZD-1-1/4)
- MAPP CASTER Set of 4 Heavy Duty Tri-Wheel Dollies with 3" Wheels - 3,360 Lbs Cap. (56403OH-4)
- ZORO SELECT NSF-Listed Plate Caster, 4" Wheel Dia, 350 lb. (406P68)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 350 lb., 55 Shore D (P12SX-UP040D-12)
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Load, Gray Wheel (P12S-PRP050B-12)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 330 lb. (LEX-POEV 100XR-SG)
- ZORO SELECT Plate Caster, 2800 lb. Ld Rating, PK4 (4402)
- ZORO SELECT Swivel Plate Shock-Absorbing Cstr, 550 lb (GDS-150B-SF)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Swivel Caster Set with Brakes, 4PK (SCC-KP92S830-PUR-RS-SLB-4)
- Zoro Select Plate Casters