Shop All Plate Casters
Zoro Select
Rigid Plate Caster, Cast Irn, 5 in, 1000 lb
Mfr # 1NWL3
Zoro # G3077295
original price:
$24.82
12% off
new price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Medium-Duty
- Caster Product Group Rigid Caster
- Load Rating 1000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NWL3
- Zoro # G3077295
- UPC # 190735406519
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Overall Height | 6-1/2" |
Mounting Height | 6 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4" x 4-1/2" |
Plate Size | 4" x 4-1/2" |
Description
Rigid, Standard Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Mount, Plate, 1" Stem Dia., PK5 (442R56)
- HAMILTON Duralast Wheel, 12X3 1-1/2Rb (W-1230-D-1-1/2)
- ZORO SELECT Kingpinless Swivel Plate Caster, Polyurethane, 650 lb. (CDP-G-6)
- LITTLE GIANT Wheel Pneumatic, 10 in. (WHPN-1035)
- ZORO SELECT Plate Caster, 900 lb. Load Rating, Swivel (400K56)
- ZORO SELECT Kingpinless Rgd Caster, Polyurthn, 900 lb (P21R-UP060R-14)
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Load Rating, Rigid (P12R-PRP060K-P3)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 750 lb., Black (435X93)
- ZORO SELECT Plate Caster, 440 lb. Load, Black Wheel (P19S-N58K-DZ)
- ZORO SELECT Swivel Plate Caster, Steel, 5 in., 1000 lb. (1NVC4)
- FOOT MASTER Leveling Caster, 63 mm Nylon Wheel, 90x90 mm Plate, Swivel, 550 kg Cap, NBR Foot Pad, Ivory (GD-80-F-NYN)
- Zoro Select Casters