Shop All Plate Casters
Zoro Select
Rigid Plat Castr, Polyurthan, 5 in, 1000 lb
Mfr # 1NWP3
Zoro # G3117186
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Medium-Duty
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NWP3
- Zoro # G3117186
- UPC # 190735406694
- Country of Origin Multiple
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Overall Height | 6-1/2" |
Mounting Height | 6 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Description
Rigid, Standard Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Forged Steel Forklift Forks F4-1.50-42 - 1.5" Thick - 42"L (F4-1.50-42)
- COTTERMAN Safety Railing, 2ft., Aluminum (AR2 C50 P6)
- VESTIL Safety Lift Gate, 72" (SLG-6)
- TRI-ARC 20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity (WLAR002245-D4)
- ZORO SELECT Swvel Plat Castr, Rubbr, 2-1/2 in, 175 lb, C (1UKU6)
- ZORO SELECT Plate Caster, 250 lb. Load Rating, Rigid (P2R-PB040G-P)
- ZORO SELECT Plate Caster, Swivel, Light-Medium Duty (426A80)
- ZORO SELECT Plate Caster, 800 lb. Load Rating (P21R-HNG040R-14)
- ZORO SELECT Plate Caster, 650 lb. Load Rating (P21S-PB050R-15-CB)
- ZORO SELECT Plate Caster, 3000 lb. Load, Yellow Wheel (P29R-UY100K-18)
- RWM Kingpinless Swivel Plate Caster, 3000 lb. (76-DUR-0630-S)
- Zoro Select Casters