Shop All Plate Casters
Zoro Select
Rigid NSF-Listed Plate Castr, Poly, 3-1/2 in., 250 lb.
Mfr # 4W926
Zoro # G3257536
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Light-Duty
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4W926
- Zoro # G3257536
- UPC # 190735521441
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 3 1/2 in |
Wheel Width | 1 1/4 in |
Overall Height | 4-5/8" |
Mounting Height | 4 45/64 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-3/4" x 3-3/4" |
Plate Size | 2-3/4" x 3-3/4" |
Description
Rigid, NSF-Listed Sanitary Plate Caster, Load Rating 250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 1/2 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURE LINE PARACORD GRN 5/32""X100' (NPC5503210G)
- LITTLE GIANT Vibration Reduction Platform Truck (NBB-2436-9P)
- HAMILTON Plastex Wheel, 6X2, 1-3/16Pb (W-620-PL-1-3/16)
- STREN-FLEX Synthetic Web Sling, Type 4, 5 ft L, 2 in W, Nylon, Yellow (EET4-902-5)
- ZORO SELECT Plate Caster, 220 lb. Ld Rating, Plain (P12S-PRP050D-12)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in., 200 lb. (1UHY2)
- ZORO SELECT Rigid Plate Caster, Rubber, 4 in., 275 lb. (3A746)
- ZORO SELECT Swivel Plte Cstr, Cst Irn, 2 in, 125 lb, Gry (1UKW6)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21S-PH060R-14)
- ZORO SELECT Swivel Plate Castr, Polyrthan, 4 in, 700 lb (1NWK1)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid (SCC-20S514-SRS-TP3-2-R-2)
- Zoro Select Casters