Shop All Plate Casters
Zoro Select
Rigid NSF-Listed Plate Caster, TPR, 5 in., 325 lb.
Mfr # P12RX-PRP050D-12
Zoro # G4547207
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P12RX-PRP050D-12
- Zoro # G4547207
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Overall Height | 6-3/16 in |
Mounting Height | 6 3/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-1/2" x 3-5/8" |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Description
Rigid, Corrosion-Resistant NSF-Listed Sanitary Plate Caster, Load Rating 325 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polypropylene, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Caster Kit, 36 in W x 18 in D, Lt Gray (CK18LGY)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 4 in W, Polyester, Silver (EE2804TFX16)
- TANIS Strip Brush Holder, Overall Length 36 In (AH700436CF)
- ERICKSON Rubber Tarp Straps 10", 15", 21", 31" (06610)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 450 lb., Gray (435X91)
- ZORO SELECT Rigid Plt Cstr, Polyurethane, 3 in, 450 lb. (33H703)
- ZORO SELECT Standard Plate Caster, Wheel 3" dia. (P10S-PH030R-P6-SB-001)
- ZORO SELECT V-Groove Rgd Cstr, Cst Irn, 8 in., 2000 lb. (1NWE5)
- ZORO SELECT Plate Caster, 700 lb. Load Rating, Swivel (P21S-UA040R-14-DL)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 4 in, 450 lb, Blk (1UKX5)
- PITCO Plate Mount Caster 2 W 1-1/4 X 2-1/8 (P6071062)
- Zoro Select Casters