Shop All Plate Casters
Zoro Select
Rigid NSF-Listed Plate Caster, TPR, 4 in., 300 lb.
Mfr # P12RX-PRP040D-12
Zoro # G4573091
original price:
$19.82
7% off
new price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12RX-PRP040D-12
- Zoro # G4573091
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Overall Height | 5-1/8 in |
Mounting Height | 5 1/8 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Plate Size | 2-1/2" x 3-5/8" |
Description
Rigid, Corrosion-Resistant NSF-Listed Sanitary Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polypropylene, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lifting Hook, Dbl Fork, Sgl Swivel, 10000Lb (22MW69)
- COTTERMAN 60 in H Stainless Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TS26A1E10B8P6)
- VESTIL Black Hardened Molded Rubber Bumper 30 In 2 piece (DBE-30-2)
- TRI-ARC 82 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity (WLAR105245-D4)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 6 in, 450 lb. (1NVD7)
- ZORO SELECT Plate Caster Kit, 8" Wheel dia., PK4 (55JK16)
- ZORO SELECT Swivel Plate Caster, 400 lb., Plate Type A (DCIB06041S002)
- ZORO SELECT Kingpinless Swivel Caster, Ductile Iron, 8in, 1400lb (P25S-D080R-14-H10)
- ZORO SELECT Swivel Plate Caster, Poly, 8 in., 900 lb., Blu (1NUX8)
- ZORO SELECT Swivel Plate Caster, Glass Filled Nylon, 6in, 1200lb (P21SX-HNG060RX-14-001)
- CASTERHQ Brand, 3-1/4"x2"" Rigid/Fixed Caster, PHENOLIC Wheel, 700 lb (CB-9RC314-PH)
- Zoro Select Plate Casters