Shop All Plate Casters
Zoro Select
Rigid NSF-Listed Plate Caster, TPR, 4 in., 275 lb.
Mfr # 33H908
Zoro # G4806776
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Light-Duty
- Caster Product Group Rigid Caster
- Load Rating 275 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33H908
- Zoro # G4806776
- UPC # 190735901199
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1 1/2 in |
Overall Height | 5-3/16" |
Mounting Height | 5 3/16 in |
Mounting Plate Size | 3 3/4 in x 4 1/2 in |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 3-3/4" x 4-1/2" |
Plate Size | 3-3/4" x 4-1/2" |
Description
Rigid, NSF-Listed Sanitary Plate Caster, Load Rating 275 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/2 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type U, 5 ft L, 2 in W, Nylon, Yellow (UU2602NX5)
- SERVICE CASTER 8 Inch Polyurethane Wheel Swivel Caster with Roller Bearing (SCC-30CS820-PPUR)
- ZORO SELECT Rgd Plt Cstr, Glass Filled Nyl, 3in, 1200lb (1VJD8)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 20 ft. Lft (TCR2000P2-20)
- ZORO SELECT Plte Caster, Swvl, Phenolic, 4", 800 lb. (S-HS-4P-4SL-FB)
- ZORO SELECT Dual Whl Rgd Cstr, Rubber, 2-1/2 in, 300 lb (26Y509)
- ZORO SELECT Rgd Plate Castr, Therm Rubber, 2 in, 110 lb (BPXA-TPA 50G)
- ZORO SELECT Swivel Plate Caster, Polyolfin, 4 in, 140 lb, D (1UHV9)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in., 210 lb. (2G301)
- ZORO SELECT Plate Caster, Light-Duty, 4" Wheel Dia. (416P27)
- COMPONENT HARDWARE Gray PVC Corner Bumper, Rounded Ends (C60-1040)
- Zoro Select Plate Casters