Shop All Plate Casters
Zoro Select
Rigid NSF-Listed Plate Caster, TPR, 3 in., 200 lb.
Mfr # P12RX-PRP030D-12
Zoro # G4633946
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Light Duty
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P12RX-PRP030D-12
- Zoro # G4633946
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 1-1/4 in |
Overall Height | 4-1/4 in |
Mounting Height | 4 1/4 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-1/2" x 3-5/8" |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Description
Rigid, Corrosion-Resistant NSF-Listed Sanitary Plate Caster, Load Rating 200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polypropylene, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Clip and Thimble Kit, 5/16 In (1DKK7)
- BALLYMORE Bolt on Tool Tray for Fork Decks (Tool Tray Bolt on)
- SERVICE CASTER 4 Inch Polyurethane Wheel Swivel Caster with Roller Bearing (SCC-30CS420-PPUR)
- ZORO SELECT Leveling Caster, Nylon, 3 in., 2200 lb. (WMLC-1000FSB)
- ZORO SELECT Plate Caster, Swivel, Light-Medium Duty (426A80)
- ZORO SELECT Swivel Pneumatic Caster, 10 in., 350 lb. (3G149)
- ZORO SELECT Swivel Plate Caster, Plyurethane, 5 in., 400 lb, C (L-PATH 125KF-12)
- ZORO SELECT Standard Plate Caster, 4" Wheel Dia. (55KJ61)
- ZORO SELECT Swivel Plt Cstr, Polyurethane, 6 in, 300 lb (3ENX9)
- ZORO SELECT Plate Caster, 590 lb., Light-Medium Duty (400K26)
- RICHELIEU HARDWARE Office Furniture Design Caster, Swivel Without Brake, with Plate, Black and Chrome (307151140)
- Zoro Select Plate Casters