Shop All Plate Casters
Zoro Select
Rigid NSF-Listed Plate Caster, Rubber, 5 in., 240 lb.
Mfr # P12R-R050B-P3
Zoro # G4804362
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Light Duty
- Caster Product Group Rigid Caster
- Load Rating 200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12R-R050B-P3
- Zoro # G4804362
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Overall Height | 6-3/16 in |
Mounting Height | 6 3/16 in |
Mounting Plate Size | 3 3/4 in x 4 3/8 in |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 3-3/4" x 4-3/8" |
Caster Plate Size | 3-3/4 in x 4-3/8 in |
Description
Rigid, NSF-Listed Sanitary Plate Caster, Load Rating 200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Mini Chain Hoist, 1000 lb., 20 ft. Lift (CX005-20)
- STREN-FLEX Chain Sling, 3/8in Size, 12ft L, Adj. Link (SF1212G10SOSA)
- OZ LIFTING PRODUCTS Lever Hoist, 6000 lb., 5ft. Load Chain, 6000 lb. Load Capacity, 5 ft Hoist Lift (OZIND300-5LH)
- LOOS Wire Rope Thimble, 7/32 to 1/4 In, CS (AN100-8)
- ZORO SELECT Standard Plate Caster, Wheel 10" dia. (P27S-PH100R-16)
- ZORO SELECT Swivel Plate Caster, 350 lb., 90 Shore A (P12SX-UP040D-12-AM)
- ZORO SELECT Plte Caster, Swvl, Phenolic, 6", 900 lb. (S-MS-6P-CB)
- ZORO SELECT Rigid NSF-Listed Plate Caster, Rubber, 5 in., 240 lb. (33H921)
- ZORO SELECT Standard Plate Caster, Wheel 3" dia. (P10S-PH030R-P6-001)
- ZORO SELECT Swivl Plat Castr, Rubbr, 2-1/2 in, 175 lb, C (1UKU1)
- SERVICE CASTER 6 Inch Semi Steel Wheel Swivel Caster Set with Ball Bearings (SCC-30CS620-SSB-4)
- Zoro Select Plate Casters