Shop All Plate Casters
Zoro Select
Rigid NSF-Listed Plate Caster, Rubber, 5 in., 240 lb.
Mfr # 33H921
Zoro # G4804414
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Light-Duty
- Caster Product Group Rigid Caster
- Load Rating 240 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 33H921
- Zoro # G4804414
- UPC # 190735900819
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1 1/4 in |
Overall Height | 6-3/16" |
Mounting Height | 6 3/16 in |
Mounting Plate Size | 3 1/8 in x 4 1/8 in |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 3-1/8" x 4-1/8" |
Plate Size | 3-1/8" x 4-1/8" |
Description
Rigid, NSF-Listed Sanitary Plate Caster, Load Rating 240 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Dock Bumper, Steel Base, 10 in W x 12 in H (EPCB10)
- KELLEY Misc, Spring 3-7/16"Dia X 36-1/2" 62 Coi (705-624)
- EXTREME MAX Extreme Max 5800.1060 Monster Dolly M2 - Black (5800.1060)
- PEERLESS CHAIN 1/16 7X7 GALV WIRE ROPE 500 FT, 4501090 (4501090)
- ZORO SELECT Rgd Plate Caster, Nylon, 3 in., 660 lb. (BH-SPO 75K)
- ZORO SELECT V-Grve Swivl Cstr, Cst Irn, 6 in, 1000 lb, B (1NWC6)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 4 in. Dia., 275 lb. (33H929)
- ZORO SELECT Plate Caster, 80 lb. Load Rating, Swivel (P4S-PB020G-P-CF)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 400 lb., C (L-POW 100KF-12-FI)
- ZORO SELECT Plate Caster, 2" Wheel Dia., 75 lb., Gray (435X74)
- CR DANIELS DANDUX Replacement 5in Rigid Caster for Dandux Bulk Trucks (CA50R11)
- Zoro Select Casters