Shop All Plate Casters
Zoro Select
Rigid NSF-Listed Plate Caster, Phenolic, 8 in, 900 lb.
Mfr # P21R-PH080D-14-BC
Zoro # G4572784
original price:
$38.12
16% off
new price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 900 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P21R-PH080D-14-BC
- Zoro # G4572784
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2 in |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Mounting Height | 9 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Plate Size | 4" x 4-1/2" |
Description
Rigid, NSF-Listed Sanitary Plate Caster, Load Rating 900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Cylindrical Terminal, 1/16 In, 303/304 SS (ST24-2)
- NITE IZE Rope Tightener, 3-1/2 In., Aluminum, Silver (F9L-02-09)
- ZORO SELECT Dock Plate, 2900 lb., 48 x 60 In. (4LGU8)
- DURASTAR Axle (Zerk), 3/4 x 4-3/4, For 3" W Wheels (AZ1276-A)
- ZORO SELECT Plate Caster Kit, Nylon, 6", 4800 lb., PK4 (5PKJ4)
- ZORO SELECT Standard Plate Caster, Rigid, 880 lb. (BH-GTH 100K-3)
- ZORO SELECT Rigid Pneumatic Cstr, 10 in., 350 lb., Gray (32J676)
- ZORO SELECT Plate Caster, 600 lb. Load Rating, Swivel (400K42)
- ZORO SELECT Plate Caster, 500 lb. Ld Rating, Yl Wheel (P22S-UA080R-14)
- ZORO SELECT Plate Caster, 800 lb. Load, Black Wheel (P21R-PH040R-16)
- SERVICE CASTER 4 Inch Poly on Aluminum Wheel Swivel Caster Set with Roller Bearings SCC (SCC-30CS420-PAR-4)
- Zoro Select Plate Casters