Shop All Plate Casters
Zoro Select
Rigid NSF-Listed Plate Caster, Phenolic, 6 in, 900 lb.
Mfr # P21R-PH060D-14-BC
Zoro # G4609044
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Medium Duty
- Caster Product Group Rigid Caster
- Load Rating 900 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P21R-PH060D-14-BC
- Zoro # G4609044
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Overall Height | 7-1/2 in |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Plate Size | 4" x 4-1/2" |
Description
Rigid, NSF-Listed Sanitary Plate Caster, Load Rating 900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/4 In, L100Ft, WLL1220Lb, 7x7, Steel, Strand Type: 7 x 7 (2TAC5)
- CDCO CDCO 400A-5/8 V-Grooved Pulley, 5/8 in Dia Bore, 4 in OD (400A)
- IDEAL WAREHOUSE INNOVATIONS Fork Tilt Level Indicator, Black, Plastic (70-1000)
- US CARGO CONTROL Yellow Adjustable Tow Dolly Strap with 2” Top Strap/Twisted Snap Hook (WNADJ2-DRING-TFSH)
- ZORO SELECT Plate Caster, 600 lb. Load, Black Wheel (P21S-RY080KP-16-WB-DL)
- ZORO SELECT Leveling Caster, 2200 lb.Load, Black Wheel (HRSP-POA 72G)
- ZORO SELECT Swivel Plate Caster, Phnolic, 4 in., 800 lb (1NUZ6)
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Roller (P25S-PH060R-14)
- ZORO SELECT Plate Caster, 700 lb. Load Rating (P21R-PH033R-14)
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21R-PH060R-14)
- HAMILTON Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 8" x 3" Duralast XC (70D) Wheel (S-ZFFM-83DB70)
- Zoro Select Plate Casters