Shop All Ultra-High Vacuum Fittings
Zoro Select
Rigid Hose for Vacuum Fitting, 4-3/16" L, 2" Tube
Mfr # ZUSA-TF-VAC-107
Zoro # G2440306
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- For Tube O.D. 2"
- Tube Size 2"
- Connection Type Quick-Clamp
- For Tube Outside Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-TF-VAC-107
- Zoro # G2440306
- UPC # 193005174644
- Country of Origin China
- Category Ultra-High Vacuum Fittings
Dimensions
Tube Size | 2" |
For Tube Outside Diameter | 2 in |
Overall Length | 4 3/16 in |
Flange Outside Dia. | 2.95" |
Fitting Tube Inner Diameter | 1 31/32 in |
Flange Outside Diameter | 2.9375 in |
Fitting Tube Outer Diameter | 2 in |
Details
Tube Fitting Material | 304 Stainless Steel |
For Tube O.D. | 2" |
Connection Type | Quick-Clamp |
Item | Tubing |
Material | 304 Stainless Steel |
Hose Design | Rigid |
Maximum Vacuum | 10-7 torr @ 72° F |
Fitting Connection Type | QC |
Trade No. | 50 |
Vacuum Rating | 10-7 torr @ 72 Degrees F |
For Tube OD | 2 in |
Hose Form | Rigid |
Description
Tubing, Fitting Connection Type QC, Fitting Tube Inner Diameter 1 31/32 in, Fitting Tube Outer Diameter 2 in, Flange Outside Diameter 2.9375 in, For Tube OD 2 in, Hose Form Rigid, Material 304 Stainless Steel, Overall Length 4 3/16 in, Trade No. 50, Vacuum Rating 10-7 torr @ 72 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 2 in Pipe Size (8210G100)
- ZORO SELECT 1/2" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BND04)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/4" Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-7)
- RIDGID Portable Chain Vise 1/8" to 6" Capacity (460-6)
- ZORO SELECT Flexible Hose for Vacuum Fitting, 24" L, 1" Tube (ZUSA-TF-VAC-101)
- ZORO SELECT Rigid Hose for Vacuum Fitting, 4-3/16" L, 1" Tube (ZUSA-TF-VAC-105)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 1-9/16" L, 1" Tube x Weld Tube (ZUSA-TF-VAC-38)
- USA INDUSTRIALS Clamp for Vacuum Fitting, 1/2", 3/4" Tube (ZUSA-TF-VAC-77)
- USA INDUSTRIALS Vacuum Fitting, Straight Connector, 6" L, 1" Tube (ZUSA-TF-VAC-24)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 1" Tube x 3/4" NPT Male (ZUSA-TF-VAC-5)
- USA INDUSTRIALS Vacuum Fitting, Straight Reducer, 2" Tube x 1-1/2" Tube (ZUSA-TF-VAC-32)
- Zoro Select Ultra-High Vacuum Fittings