Shop All Ultra-High Vacuum Fittings
Zoro Select
Rigid Hose for Vacuum Fitting, 4-3/16" L, 1/1/2" Tube
Mfr # ZUSA-TF-VAC-106
Zoro # G2440254
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- For Tube O.D. 1-1/2"
- Tube Size 1-1/2"
- Connection Type Quick-Clamp
- For Tube Outside Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-TF-VAC-106
- Zoro # G2440254
- UPC # 193005174637
- Country of Origin China
- Category Ultra-High Vacuum Fittings
Dimensions
Tube Size | 1-1/2" |
For Tube Outside Diameter | 1 1/2 in |
Overall Length | 4 3/16 in |
Flange Outside Dia. | 2.16" |
Flange Outside Diameter | 2.1875 in |
Fitting Tube Inner Diameter | 1 9/16 in |
Fitting Tube Outer Diameter | 1 1/2 in |
Details
Tube Fitting Material | 304 Stainless Steel |
For Tube O.D. | 1-1/2" |
Connection Type | Quick-Clamp |
Item | Tubing |
Material | 304 Stainless Steel |
Hose Design | Rigid |
Maximum Vacuum | 10-7 torr @ 72° F |
Fitting Connection Type | QC |
Hose Form | Rigid |
Trade No. | 40 |
Vacuum Rating | 10-7 torr @ 72 Degrees F |
For Tube OD | 1 1/2 in |
Description
Tubing, Fitting Connection Type QC, Fitting Tube Inner Diameter 1 9/16 in, Fitting Tube Outer Diameter 1 1/2 in, Flange Outside Diameter 2.1875 in, For Tube OD 1 1/2 in, Hose Form Rigid, Material 304 Stainless Steel, Overall Length 4 3/16 in, Trade No. 40, Vacuum Rating 10-7 torr @ 72 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTOCO Toilet Seat, With Cover, Molded Wood, Elongated, White (GR900-001)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-10549)
- MANSFIELD Flush Tank Lever with Plastic ABS Arm (41CH-P)
- ASCO Mounting Bracket (160800-MB)
- ZORO SELECT Rigid Hose for Vacuum Fitting, 4-3/16" L, 1" Tube (ZUSA-TF-VAC-105)
- ZORO SELECT Flexible Hose for Vacuum Fitting, 24" L, 1" Tube (ZUSA-TF-VAC-101)
- USA INDUSTRIALS Vacuum Fitting, Straight Connector, 6" L, 1" Tube (ZUSA-TF-VAC-24)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 3/4" Tube x 3/4" ID Barbed Hose (ZUSA-TF-VAC-48)
- USA INDUSTRIALS Clamp for Vacuum Fitting, 2" Tube (ZUSA-TF-VAC-80)
- USA INDUSTRIALS Clamp for Vacuum Fitting, 1" Tube (ZUSA-TF-VAC-78)
- USA INDUSTRIALS Clamp for Vacuum Fitting, 1/2", 3/4" Tube (ZUSA-TF-VAC-77)
- Zoro Select Ultra-High Vacuum Fittings