Shop All Ultra-High Vacuum Fittings
Zoro Select
Rigid Hose for Vacuum Fitting, 4-3/16" L, 1" Tube
Mfr # ZUSA-TF-VAC-105
Zoro # G2440279
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Tube O.D. 1"
- Tube Fitting Material 304 Stainless Steel
- Connection Type Quick-Clamp
- Tube Size 1"
- Hose Design Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-TF-VAC-105
- Zoro # G2440279
- UPC # 193005174620
- Country of Origin China
- Category Ultra-High Vacuum Fittings
Dimensions
Tube Size | 1" |
For Tube Outside Diameter | 1 in |
Overall Length | 4 3/16 in |
Flange Outside Dia. | 1.57" |
Fitting Tube Outer Diameter | 1 in |
Fitting Tube Inner Diameter | 63/64 in |
Flange Outside Diameter | 1.5625 in |
Details
For Tube O.D. | 1" |
Tube Fitting Material | 304 Stainless Steel |
Connection Type | Quick-Clamp |
Item | Tubing |
Hose Design | Rigid |
Material | 304 Stainless Steel |
Maximum Vacuum | 10-7 torr @ 72° F |
Fitting Connection Type | QC |
Trade No. | 25 |
Hose Form | Rigid |
For Tube OD | 1 in |
Vacuum Rating | 10-7 torr @ 72 Degrees F |
Description
Tubing, Fitting Connection Type QC, Fitting Tube Inner Diameter 63/64 in, Fitting Tube Outer Diameter 1 in, Flange Outside Diameter 1.5625 in, For Tube OD 1 in, Hose Form Rigid, Material 304 Stainless Steel, Overall Length 4 3/16 in, Trade No. 25, Vacuum Rating 10-7 torr @ 72 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 1/4" x 1/8" Pipe Size (VS2202P-4-2)
- LEGEND VALVE 2" X 24" GALVANIZED NIPPLE (356-311)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Polished Brass (LS8222DL)
- AMERICAN STANDARD Lever Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (6540170.002)
- ZORO SELECT Flexible Hose for Vacuum Fitting, 24" L, 1" Tube (ZUSA-TF-VAC-101)
- USA INDUSTRIALS Clamp for Vacuum Fitting, 1/2", 3/4" Tube (ZUSA-TF-VAC-77)
- USA INDUSTRIALS Vacuum Fitting, Straight Reducer, 2" Tube x 1-1/2" Tube (ZUSA-TF-VAC-32)
- USA INDUSTRIALS Centering Ring for Vacuum Fitting, 1-1/2" Tube (ZUSA-TF-VAC-84)
- USA INDUSTRIALS Centering Ring for Vacuum Fitting, 1" Tube (ZUSA-TF-VAC-83)
- USA INDUSTRIALS Vacuum Fitting, 90 Degree Elbow Connector, 1-1/2" Tube (ZUSA-TF-VAC-54)
- USA INDUSTRIALS Vacuum Fitting, Straight Adapter, 1" Tube x 3/4" NPT Male (ZUSA-TF-VAC-5)
- Zoro Select Tube Fittings