Shop All Door Stops
Zoro Select
Rigid Door Stop, Steel, Bronze
Mfr # 1XNP3
Zoro # G0892726
original price:
$2.05
17% off
new price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Oil Rubbed Bronze
- Material Steel
- Mounting Type Wall Mount
- Finish Oil-Rubbed Bronze
- Projection 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XNP3
- Zoro # G0892726
- UPC # 190735034880
- Country of Origin Multiple
- Category Door Stops
Dimensions
Base Dia. | 1 in |
Details
Item | Rigid Door Stop |
Color | Oil Rubbed Bronze |
Material | Steel |
Mounting Type | Wall Mount |
Finish | Oil-Rubbed Bronze |
Projection | 3 in |
Mounting Style | Screw-In |
Tip Material | Rubber |
Hardware | Not included |
Mounting | Screw In |
Description
Rigid Door Stop, Mounting Type Wall Mount, Finish Oil-Rubbed Bronze, Color Bronze, Base Dia. 1 in, Projection 3 in, Mounting Style Screw-In, Material Steel, Tip Material Rubber, Hardware Not Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BIWK3030)
- LAUREY 128mm Kensington Pull, Satin Brass (86504)
- PEDESTAL PRO Mounting Fastener, Bolt, Nut, Washer (Stud-Anchor Kit)
- HY-KO Carabiner Multi-Tool (KC605)
- ZORO SELECT Convex Door Stop, Rubberhite (1XNN4)
- ZORO SELECT Rigid Door Stop, Solid Brass (4JG88)
- ZORO SELECT Concave Door Stop, Rubberhite (4JG96)
- ZORO SELECT Door Stop, Door Mount, Painted (19-182OW)
- ZORO SELECT Dome Door Stop, Floor-Mount, Satin Chrome (33J786)
- ZORO SELECT Door Stop, Wall Mount, Brass Plated (19-204)
- HARDWARE RESOURCES 3" Polished Brass Spring Door Stop with Rubber Tip (DS05-PB)
- Zoro Select Door Stops & Holders