Shop All Ropes
Zoro Select
Rigging Line Rope, 1/2 in x 600 ft, Double
Mfr # 20TL66
Zoro # G8484576
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 1/2 in
- Rope Material Nylon/Polyester
- Rope Strand Count 32
- Rope Length 600 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20TL66
- Zoro # G8484576
- UPC # 190735421383
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 1/2 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 1/2 in |
Length (In.) | 7200 in |
Overall Length | 600 ft |
Diameter | 1/2 in |
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 7,800 lbf, Working Load Limit 1,560 lb, Rope Construction Double Braid, Diameter 1/2 in, Overall Length 600 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 32, Core Type Braided Core, Core Strand Count 8, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 018-5163450 Black Weather Stripping Tape - 5/16" x 3/4" x 50' (018-5163450)
- FAKRO Fakro 860205 LSS-31 LST Additional Step (860205)
- STREN-FLEX Round Sling, Endless, Yellow, 6 ft. L (STRERS3-06)
- DAYTON Snap Ring (MH4YX967G)
- ZORO SELECT Rope, Cotton, Twisted, 37/64In. dia., 400ftL (12U297)
- ZORO SELECT Rope, Nylon, Braided, 1/4 In. dia., 100 ft L (12U274)
- ZORO SELECT Rope, 300ft, Wht, 1210lb., Nylon (530240-00300)
- ZORO SELECT Rope, Cotton, 1/4in Dia, 100 ft. (120085-00100-000)
- ZORO SELECT Climbing Rope, 1/2 in x 600 ft, 12 Strand (20TL43)
- ZORO SELECT Rope, Manila, 1/4in Dia, 1200 ft. (330080-NAT-01200-60013)
- KRAFT TOOL Masons Line, Twisted, Nylon, White, 350 ft. (BC347)
- Zoro Select Ropes