Shop All Plate Casters
Zoro Select
Rigd Plt Cstr, Thrmplstc Rbbr, 5 in, 198 lb
Mfr # 1G195
Zoro # G2453035
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 195 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1G195
- Zoro # G2453035
- UPC # 190735400647
- Country of Origin Multiple
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1 1/4 in |
Overall Height | 5-5/8" |
Mounting Height | 5 5/8 in |
Mounting Plate Size | 2 3/8 in x 3 5/8 in |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-3/4" x 3-3/4" |
Plate Size | 2-3/4" x 3-3/4" |
Description
Rigid, Debris-Resistant Standard Plate Caster, Load Rating 195 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Bungee Cord, Safety Green, 18 in. L (BBC18NSG)
- DAYTON Chain, 2/0 Size, 50 ft., 520 lb. (1DKD6)
- ZORO SELECT Caster Wheel, Polyolefin, 5", 350 lb., Black (26Y366)
- DAYTON Swivel Caster (S004)
- ZORO SELECT Kingpinless Plate Caster, Swivel, Poly, 6 in, 1600 lb, A (TSH150PT15T24BD)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 6 in, 260 lb (P14S-RP060K-12-TB)
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Load Rating, Swivel (P12S-UP060D-P2)
- ZORO SELECT Plate Caster, 750 lb. Load Rating, Rigid (400K52)
- ZORO SELECT Plate Caster, Heavy-Duty, 6" Wheel Dia. (416P26)
- ZORO SELECT Rgd Plate Caster, Nylon, 3-1/2 in., 400 lb. (B-POG 89G-12)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Swivel Caster Set with 2 Swivel Locks (SCC-KP92S830-PUR-RS-BSL-2-S-2)
- Zoro Select Plate Casters