Shop All Plate Casters
Zoro Select
Rigd Plt Cstr, Glass Filled Nyl, 3in, 200lb
Mfr # P12RX-HNG030G-12
Zoro # G4553884
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12RX-HNG030G-12
- Zoro # G4553884
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 1-1/4 in |
Overall Height | 4-1/4 in |
Mounting Height | 4 1/4 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Plate Size | 2-1/2" x 3-5/8" |
Description
Rigid, Corrosion & Heat-Resistant NSF-Listed Sanitary Plate Caster, Load Rating 200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Nylon, Wheel Core Material Glass Filled Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lowering Lever And Cable Assembly (47-1A)
- WARN INDUSTRIES WINCHES, VR EVO 10-S (103253)
- ADB HOIST RINGS Hst Rng, Bolt-On, 1/2-13in, 28 ft.-lb, 3/4in (23006)
- ZORO SELECT Retaining Ring (D205)
- ZORO SELECT Standard Plate Caster, Rigid, 880 lb. (BH-GTH 100K-3)
- ZORO SELECT Plate Caster, Rigid, 198 lb., Light-Duty (426A82)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 4 in. Dia., 275 lb. (33H929)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 5 in., 300 lb. (4W925)
- ZORO SELECT Swivel Plate Caster, 400 lb., Plate Type A (DCIB06041S002)
- ZORO SELECT Plate Caster, 175 lb. Load Rating (P12S-R050D-12-WB)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, NSF-Listed Plate Type A (33H663)
- Zoro Select Plate Casters