Shop All Plate Casters
Zoro Select
Rigd Plate Caster, Poly, 6 in., 1200 lb., Rd
Mfr # 1NVN3
Zoro # G2275935
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 1200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NVN3
- Zoro # G2275935
- UPC # 190735405185
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Overall Height | 7-1/2" |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 5 in x 5 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 5" x 5-1/2" |
Caster Plate Size | 5" x 5-1/2" |
Description
Rigid, Standard Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Load Wheel Kit (MHAC-04SLG)
- ZORO SELECT General Purpose Dolly, 30x18, Carpeted (48J069)
- ZORO SELECT Wire Cart, 2 Shelf, L53 x W24 x H39 In. (3TPD2)
- DAYTON Lever Plate (MHG319G)
- ZORO SELECT Kingpinless Swivel Plate Caster, Polyurethane, 750 lb. (CDP-G-8)
- ZORO SELECT NSF-Listed Plate Caster, 550 lb. Ld Rating, Ball (P21S-RY060KP-14)
- ZORO SELECT Rigid Plate Caster, Polyurethane, 1200 lb. (CDP-G-32)
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Ld Rating, Bk Wheel (P12S-R060D-P2)
- ZORO SELECT Rigid Plate Caster, Rubber, 4 in., 115 lb, D (1UHK2)
- ZORO SELECT Kingpinless Plate Caster, Rigid, 2900 lb. (P27R-PH100R-18)
- SERVICE CASTER Main Street Equipment 541SPC5B Replacement Caster with Brake (MAI-SCC-20S514-POS-TLB)
- Zoro Select Plate Casters