Shop All Plate Casters
Zoro Select
Rigd Plat Castr, Polyurthan, 10 in, 1750 lb
Mfr # 1NVX3
Zoro # G2044996
product price: $84.55
/ea
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Medium-Duty
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NVX3
- Zoro # G2044996
- UPC # 190735405635
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 2 1/2 in |
Overall Height | 11-1/2" |
Mounting Height | 11 1/2 in |
Mounting Plate Size | 4 1/2 in x 6 1/4 in |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 4-1/2" x 6-1/4" |
Plate Size | 4-1/2" x 6-1/4" |
Description
Rigid, Standard Plate Caster, Load Rating 1750 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 2 1/2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Material Handling Cart, Yellow (N1017261-YELLOW)
- HSI Sngl Leg Sliding Choker Wire Rope Slng, 1/2 in dia, 10ft L, Flemish Loop to HD Thimble, 2.5 ton (105B1/2XCHD-10)
- DAYTON Proof Coil Chain, Natural, 20 ft. L, 4500lb (34RZ17)
- VINYLGUARD Conveyor Roller Cover, Elastomer, 60in. L (41-CV-1900B)
- ZORO SELECT Plate Caster, Heavy-Duty, 6" Wheel Dia. (416P26)
- ZORO SELECT NSF-Listed Plate Caster, 200 lb. Load Rating, Rigid (400K59)
- ZORO SELECT Rigid Plate Caster, TPR, 6 in., 300 lb. (P12R-PRP060K-12)
- ZORO SELECT Rigid Plat Castr, Glass Nyln, 5 in, 1000 lb (P21R-HNG050R-14)
- ZORO SELECT NSF-Listed Plate Caster, 155 lb. Load, Black Wheel (P12S-R035D-12)
- ZORO SELECT Plate Caster, 770 lb. Load, Red Weel (P25R-URPW060K-14)
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Load Rating, Rigid (400K64)
- Zoro Select Plate Casters