Shop All Carriage Bolts
This Product is Discontinued
Zoro Select
Ribbed Neck Bolt and Nuts, PK12 (Discontinued)
Mfr # 1XNB2
Zoro # G1950067
This Product is Discontinued
Key Features
- Material Steel
- Finish Galvanized
- Includes Hardware
- Width (In.) 1/4 in
- Type Ribbed Neck Bolts and Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XNB2
- Zoro # G1950067
- UPC # 190735034521
- Country of Origin China
- Category Carriage Bolts
Dimensions
Width (In.) | 1/4 in |
Length (In.) | 1/2 in |
Height (In.) | 1/4 in |
Details
Material | Steel |
Finish | Galvanized |
Item | Fiberglass Door Fasteners |
Includes | Hardware |
Type | Ribbed Neck Bolts and Nuts |
Hardware | Included |
Description
Fiberglass Door Fasteners, Ribbed Neck Bolts and Nuts, Steel, Galvanized Finish, Length (In.) 1/2 in, Height (In.) 1/4 in, Width (In.) 1/4 in, Hardware Included, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.