Shop All Plate Casters
Zoro Select
Rgd Plt Cstr, Glass Filled Nyl, 3in, 1200lb
Mfr # 1VJD8
Zoro # G3298635
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Medium-Duty
- Caster Product Group Rigid Caster
- Load Rating 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1VJD8
- Zoro # G3298635
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 1 3/4 in |
Overall Height | 4-5/32" |
Mounting Height | 4 1/8 in |
Mounting Plate Size | 3 1/8 in x 4 1/8 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 3-1/8" x 4-1/8" |
Plate Size | 3-1/8" x 4-1/8" |
Description
Rigid, Low-Profile Standard Plate Caster, Load Rating 800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 3/4 in, Wheel/Tread Material Glass Filled Nylon, Wheel Core Material Glass Filled Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 10 ft Hoist Lift, 1 7/64 in Hook Opening (29XP49)
- TRI-ARC 33 ft Fixed Ladder with Safety Cage, Steel, 30 Steps, Top Exit, Gray Powder Coated Finish (WLFC1230)
- PAKE HANDLING TOOLS Aluminum Elevating Cart, 220 lb., 27-1/2'' x 17-3/4'' (PAKLT04)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 10' - 2-ply (EE2-902-10-T4)
- ZORO SELECT Plate Caster, 440 lb. Load Rating, Rigid (BKS-ALEV 100K-14-SG)
- ZORO SELECT Standard Plate Caster, Rigid, 110 lb. (BPA-TPA 50KF)
- ZORO SELECT Plate Caster, 175 lb. Ld Rating, Swivel (P2S-R025G-P)
- ZORO SELECT Swivel NSF-Listed Plate Cstr, 375 lb., Delrin Bearing (33H935)
- ZORO SELECT Rgd Plate Castr, Therm Rubr, 5 in., 264 lb. (BKPXA-TPA 126G)
- ZORO SELECT Plate Caster, 120 lb. Ld Rating, Plain (P5S-PB030G-P)
- RICHELIEU HARDWARE Formula Series 100/120 Design Caster, Swivel with Brake, with Plate, Aluminum (815100110)
- Zoro Select Casters