Shop All Plate Casters
Zoro Select
Rgd Plate Cstr, Polyurethane, 5 in, 350 lb.
Mfr # P12RX-UP050D-12-AM
Zoro # G4554672
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Light Duty
- Caster Product Group Rigid Caster
- Load Rating 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P12RX-UP050D-12-AM
- Zoro # G4554672
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Overall Height | 6-3/16 in |
Mounting Height | 6 3/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Plate Size | 2-1/2" x 3-5/8" |
Description
Rigid, Corrosion-Resistant Standard Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Logistic Cam Buckle Strap, 12ftx2In, 835lb (651201GRA)
- KEEPER KEEPER Rubber Tarp Straps (6219)
- JET 1/2Ss-3C-15, 1/2 Ton, 3Ph, 105 Lift, 230, 1/2 ton, 15 ft, 230/460V (123150)
- WERNER 8 ft Trestle Extension Ladder, 300 lb Load Capacity (E7408)
- ZORO SELECT Swivel NSF-Listed Plate Caster, TPR, 2 in., 80 lb. (P5S-RP020G-P-001)
- ZORO SELECT Plate Caster, 2100 lb. Load, Yellow Wheel (P29R-UY060K-18)
- ZORO SELECT Swivel Plate Caster, Poly, 8 in., 1200 lb., Rd (1NVN4)
- ZORO SELECT Rgd Plate Castr, Therm Rubr, 5 in., 264 lb. (BKPXA-TPA 126G)
- ZORO SELECT Swivel Plate Castr, Polyolfin, 3 in, 176 lb (5UX73)
- ZORO SELECT Plate Caster, 770 lb. Load, Red Weel (P25R-URPW060K-14)
- ZORO SELECT Plate Caster, 2-1/2" Wheel Dia., 70 ShoreD (435X95)
- Zoro Select Plate Casters