Shop All Plate Casters
Zoro Select
Rgd Plate Cstr, Polyurethane, 5 in, 315 lb.
Mfr # 2G051
Zoro # G0420734
original price:
$9.89
5% off
new price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Light-Medium Duty
- Caster Product Group Rigid Caster
- Load Rating 315 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2G051
- Zoro # G0420734
- UPC # 190735898659
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1 1/4 in |
Overall Height | 6-3/16" |
Mounting Height | 6 3/16 in |
Mounting Plate Size | 2 3/4 in x 3 3/4 in |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-5/8" x 3-3/4" |
Plate Size | 2-5/8" x 3-3/4" |
Description
Rigid, Debris-Resistant Standard Plate Caster, Load Rating 315 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 6"x2" Red Polyurethane on Silver Cast Iron Core, 1,200 lbs Capacity (CB-PCI62R)
- HARRINGTON Steel Bottom Hook Assmby, For 4DFL1-4DFL6 (ER2CS1011)
- DAYTON Load Chain, 20 ft. (GGS_48532)
- TRI-ARC 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (UCS500640242)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 1050 lb (29XU51)
- ZORO SELECT Swivel Plate Caster, Poly, 8 in., 900 lb. (1NUX7)
- ZORO SELECT Standard Plate Caster, Wheel 3" dia. (P10S-PH030R-14-001)
- ZORO SELECT Kingpinless Swivel Caster, 3500 lb, 7-1/2 in H (P27S-D060NR-16)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 4 in, 275 lb (P17S-RP040K-12-TB-001)
- ZORO SELECT Standard Plate Caster, Swivel, 330 lb. (LKPA-VSTH 50K)
- SERVICE CASTER 2 Inch Swivel Caster with Non-Marking Floor Safe Thermoplastic Rubber Wheel Set (SCC-05S210-TPRS-TP1-SU-4)
- Zoro Select Plate Casters