Shop All Plate Casters
Zoro Select
Rgd Plate Cstr, Polyurethane, 5 in, 250 lb.
Mfr # 4DE56
Zoro # G1945246
original price:
$12.22
7% off
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4DE56
- Zoro # G1945246
- UPC # 190735899410
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1 1/4 in |
Overall Height | 6-3/16" |
Mounting Height | 6 3/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2" x 3-5/8" |
Plate Size | 2-1/2" x 3-5/8" |
Description
Rigid, Standard Plate Caster, Load Rating 250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 8 ft L, 4 in W, Polyester, Silver (EE2804TTX8)
- SENTRY Column Protector, Yllw, 20inLx20inW, LLDPE (CS3842-20S)
- GPS - GENERIC PARTS SERVICE Load Wheel Axle For Yale MPE 060 / MPE 080 Pallet Trucks (YL 524230699)
- DURASHELF Leg Post 9 in. (L2009)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 6 in, 450 lb, Gry (1NVD6)
- ZORO SELECT Plate Caster Kit, 6" Wheel dia., PK4 (55JK15)
- ZORO SELECT NSF-Listed Plate Caster, 250 lb. Load, Gray Wheel (P12S-PRP035B-12)
- ZORO SELECT Plte Caster, Rgd, Phenolic, 4", 800 lb., A (R-HS-4P)
- ZORO SELECT Rigid Plate Caster, Cast Irn, 5 in, 1000 lb (1NWL3)
- ZORO SELECT Rigid Plate Castr, Polyurthan, 4 in, 198 lb (1G200)
- ZORO SELECT Rigd Plat Castr, Polyurthan, 10 in, 1750 lb (1NVX3)
- Zoro Select Casters