Shop All Plate Casters
Zoro Select
Rgd Plate Castr, Therm Rubr, 4 in., 242 lb.
Mfr # BKPXA-TPA 101G
Zoro # G0385677
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Medium Duty
- Caster Product Group Rigid Caster
- Load Rating 240 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BKPXA-TPA 101G
- Zoro # G0385677
- Country of Origin Germany
- Category Plate Casters
Dimensions
Wheel Dia. | 100 mm |
Wheel Width | 32 mm |
Overall Height | 136 mm |
Mounting Height | 5 3/8 in |
Mounting Plate Size | 2 5/8 in x 3 9/16 in |
Mounting Bolt Dia. | M8 |
Plate Size | 2-5/8" x 3-9/16" |
Caster Plate Size | 66 mm x 90 mm |
Description
Rigid, Corrosion-Resistant Standard Plate Caster, Load Rating 240 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 7/8 in, Wheel Width 1 1/4 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Rigid Caster, Md 8X4 Fs V-Grooved (R-MD-84FVH)
- ZORO SELECT Standard Plate Caster, 4" Wheel Dia. (55KJ62)
- ALL MATERIAL HANDLING Italian Weld-on Type Single Base 4 t (C830X040M)
- MAILLON RAPIDE Quick Link, Grade 30, 1/8", 440 lb. (S-035-SS)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21S-UY040R-14-WB-DL)
- ZORO SELECT Rgd Plate Cstr, Phnolic, 6 in, 1200 lb, Rllr (1ULR1)
- ZORO SELECT Plate Caster, 900 lb. Load, Green Wheel (P21R-U060D-14-BC)
- ZORO SELECT Rigid Plate Caster, Cast Iron, 4 in, 700 lb (1NWH8)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 350 lb., Gray (435X81)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 220 lb., Black (435Y02)
- BLICKLE Rigid Plate Caster, PU, 5", 770 lb. (BKSX-POTH 125KAD-14)
- Zoro Select Plate Casters