Shop All Plate Casters
Zoro Select
Rgd Plate Castr, Polyurthan, 5 in, 400 lb, C
Mfr # B-PATH 125KF-12
Zoro # G7158435
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B-PATH 125KF-12
- Zoro # G7158435
- Country of Origin Germany
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Overall Height | 6-1/8 in |
Mounting Height | 6 1/8 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Plate Size | 2-1/2" x 3-5/8" |
Description
Rigid, Standard Plate Caster, Load Rating 400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 7/8 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFTCART Cargo Strap, Cam Buckle, 40 Inx1 In, 166 lb (STP-42-GRA)
- SURTEK Zinc Turnbuckle Screw Hook to Eye 3/8" (151533)
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 1/4"" ZC141' (140423)
- WESTWARD 4 ft Fiberglass Twin Stepladder, 375 lb Capacity (44YY09)
- ZORO SELECT Plate Caster, 2425 lb. Ld Rating, Ball (LO-G 200K)
- ZORO SELECT Swivel Plate Caster, Steel, 4 in., 1000 lb. (1NVC1)
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Ball (P25R-UY060KP-14)
- ZORO SELECT NSF-Listed Plate Caster, 1100 lb. Ld Rating, Roller (P21R-UA050R-14)
- ZORO SELECT Pneumatic Caster, 330 lb. Ld, Swivel (L-P 263R)
- ZORO SELECT Plate Caster, 1650 lb. Load, Yellow Wheel (P25S-GTH 150K-14-WB)
- CASTERHQ Heavy Duty Casters, 6"x2" Heavy Duty Caster W/ Red Poly, PK4 (HD6660-01-PCI-TLB-V-SO4-S8)
- Zoro Select Casters