Shop All Plate Casters
Zoro Select
Rgd Plate Castr, Cast Irn, 4 in, 450 lb, Blk
Mfr # 1UKY1
Zoro # G2336442
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Light-Medium Duty
- Caster Product Group Rigid Caster
- Load Rating 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UKY1
- Zoro # G2336442
- UPC # 190735414354
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1 1/2 in |
Overall Height | 5-1/8" |
Mounting Height | 5 1/8 in |
Mounting Plate Size | 3 3/16 in x 6 1/8 in |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 3-3/16" x 6-5/32" |
Caster Plate Size | 3-3/16" x 6-5/32" |
Description
Rigid, Standard Plate Caster, Load Rating 450 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROPE RATCHET Rope Ratchet, Hook, 8 ft.L, Polypropylene (10030)
- CUSHMAN Tire and Wheel Assembly (600424)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 150 lb. (32J965)
- WILTON SS 4 Button 10FT Lift Hoist Trolley (PBC-410CN)
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Ld Rating, Ball (P12S-PB040B-P2-TB)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 4 in., 242 lb. (LKPXA-TPA 101G)
- ZORO SELECT Rigid Plat Castr, Glass Nyln, 5 in, 1000 lb (P21R-HNG050R-14)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Glass Filled Nylon, 3in, 200lb (P12SX-HNG030G-12)
- ZORO SELECT Rigid Plate Caster, Cast Irn, 5 in, 1000 lb (1NWL3)
- ZORO SELECT Rgd Plate Caster, Nyln, 5 in., 400 lb, Znc, C (B-PO 125G-12)
- RUBBERMAID Caster, Swivel, 3/8-16Thd, Gray For - Part# 2640-L1 (2640-L1)
- Zoro Select Plate Casters