Shop All Plate Casters
Zoro Select
Rgd Plate Caster, Rubber, 4 in., 400 lb.
Mfr # B-POEV 102KA-12-SB
Zoro # G7009484
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B-POEV 102KA-12-SB
- Zoro # G7009484
- Country of Origin Germany
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1-1/2 in |
Overall Height | 5-1/8 in |
Mounting Height | 5 1/8 in |
Mounting Plate Size | 3 1/4 in x 4 in |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-1/2" x 3-5/8" |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Description
Rigid, Standard Plate Caster, Load Rating 400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/2 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEMAG Safety Catch Set (71851633)
- PARKER Buna N O-Ring, Vitrile (N92151)
- ROADPRO 36" Winch Bar, Black Finish (RPWB-2H)
- MAG-MATE Lifting Magnet, 2200 lb Cap, 15 In OAL (CL2200)
- ZORO SELECT Rigid Plate Caster, Polyurethane, 400 lb. (CDP-G-86)
- ZORO SELECT Dual Wheel Castr, Plyurthan, 2 in., 350 lb. (4W778)
- ZORO SELECT Swivel Plate Caster, Rubber, 6 in., 600 lb. (P21S-EP060K-14-WB-001)
- ZORO SELECT Plate Caster, 1200 lb. Load, Black Wheel (P21S-PH060R-15)
- ZORO SELECT Plate Caster, 770 lb. Load, Red Weel (P25S-URPW060K-14)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 3300 lb. (LS-GSPO 101K-ST)
- SERVICE CASTER Go Mini's Moving and Portable Storage Container Caster Replace Set – SCC (GOM-SCC-60R630-PUR-RS-4)
- Zoro Select Casters