Shop All Plate Casters
Zoro Select
Rgd Plate Caster, Rubber, 3 in., 165 lb.
Mfr # BPXA-VPA 75G
Zoro # G4571183
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BPXA-VPA 75G
- Zoro # G4571183
- Country of Origin Germany
- Category Plate Casters
Dimensions
Wheel Dia. | 75 mm |
Wheel Width | 25 mm |
Overall Height | 100 mm |
Mounting Height | 3 7/8 in |
Mounting Plate Size | 2 3/8 in x 2 3/8 in |
Mounting Bolt Dia. | M6 |
Caster Plate Size | 60 mm x 60 mm |
Plate Size | 2-3/8" x 2-3/8" |
Description
Rigid, Corrosion-Resistant Standard Plate Caster, Load Rating 130 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUD CHAIN Hoist Ring, 180 Pvt, 22,040 lb. Load Cap. (7992490)
- ZORO SELECT Swivel Plate Caster, Rubber, 5 in, 325 lb, C (1UHY9)
- MAG-MATE Replacement Capacity Sticker (900189)
- DAYTON Relay (MHGXEC85GGS)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, Polyur, 5in, 315lb (2G033)
- ZORO SELECT Plate Caster, 1650 lb. Load, Yellow Wheel (P25S-GTH 150K-14-WB)
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Roller (P23S-PH060R-16)
- ZORO SELECT Swivel Plte Cstr, Cst Irn, 2 in, 125 lb, Gry (1UKW6)
- ZORO SELECT Swivl Plt Castr, Polyolfin, 3 in., 176 lb, D (4X694)
- ZORO SELECT Plate Caster, 440 lb. Load Rating, Rigid (BKS-ALEV 100K-14-SG)
- VESTIL Green High-Tech Non-Marking Swivel With Brake Polyurethane 8x2 Caster (CST-F40-8X2DT-SWB)
- Zoro Select Casters