Shop All Plate Casters
Zoro Select
Rgd Plate Caster, Nylon, 5 in., 308 lb.
Mfr # BKX-SPO 125XK-1
Zoro # G0385765
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Heavy Duty
- Caster Product Group Rigid Caster
- Load Rating 770 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BKX-SPO 125XK-1
- Zoro # G0385765
- Country of Origin Germany
- Category Plate Casters
Dimensions
Wheel Dia. | 125 mm |
Wheel Width | 40 mm |
Overall Height | 155 mm |
Mounting Height | 6 1/8 in |
Mounting Plate Size | 3 3/8 in x 3 15/16 in |
Mounting Bolt Dia. | M8 |
Caster Plate Size | 85 mm x 100 mm |
Plate Size | 3-15/16" x 3-3/8" |
Description
Rigid, Corrosion-Resistant Standard Plate Caster, Load Rating 770 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 7/8 in, Wheel Width 1 5/8 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E30B4C1P6)
- ERICKSON Cargo Strap, Ratchet, 6ft x 2In, 1333lb, PK2 (34414)
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB100236)
- DAYTON Sling, Wire Rope, 4 ft. (1DND9)
- ZORO SELECT Plate Caster, 700 lb. Load Rating (P21R-PB060R-15)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyolfin, 4 in, 275 lb, Blk (4W912)
- ZORO SELECT Plate Caster Kit, 8" Wheel dia., PK4 (55JK16)
- ZORO SELECT Plte Cstr, Rgd, Cast Iron, 8", 1500 lb., A (R-HS-8M)
- ZORO SELECT Plate Caster, 4400 lb. Ld Rating, PK4 (8806)
- ZORO SELECT Rigid NSF-Listed Plate Caster, Phenolic, 5 in, 900 lb. (P21R-PH050D-14-BC)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21R-UA080R-16)
- Zoro Select Casters