Shop All Plate Casters
Zoro Select
Rgd Plate Caster, Nylon, 5-7/8 in., 5500 lb
Mfr # BS-GSPO 150K-35
Zoro # G6792904
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Extra-Heavy Duty
- Caster Product Group Rigid Caster
- Load Rating 5500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BS-GSPO 150K-35
- Zoro # G6792904
- Country of Origin Germany
- Category Plate Casters
Dimensions
Wheel Dia. | 150 mm |
Wheel Width | 55 mm |
Overall Height | 205 mm |
Mounting Height | 8 1/8 in |
Mounting Plate Size | 5 1/2 in x 6 7/8 in |
Mounting Bolt Dia. | M14 |
Caster Plate Size | 140 mm x 175 mm |
Plate Size | 5-1/2" x 6-7/8" |
Description
Rigid, Standard Plate Caster, Load Rating 5500 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 15/16 in, Wheel Width 2 1/4 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Hook Safety Latch Kit, for 3Z952, etc. (H7540)
- LITTLE GIANT 30" x 48" Deck, 2 Rigid and 2 Swivel Casters, 3600 lbs. Capacity (AF1S-3048-2R)
- LIFT-ALL Wire Mesh Sling, L 14 ft., VLL 12000 lb. (10T110X14)
- BALLYMORE 153 in H Steel Folding Rolling Ladder, 12 Steps, 350 lb Load Capacity (FAWL-12-P)
- ZORO SELECT Swivel Plate Caster, Rubbr, 5 in., 325 lb, C (1UHX2)
- ZORO SELECT Pneumatic Caster, 990 lb. Ld, Swivel (LS-PS 310K)
- ZORO SELECT Plate Caster, 2550 lb. Load, Red Wheel (P27S-URA080K-16)
- ZORO SELECT Leveling Caster, 2200 lb.Load, Black Wheel (HRSP-POA 72G)
- ZORO SELECT Plate Caster, 3-1/2" Wheel Dia., 275 lb. (435X78)
- ZORO SELECT Swivel Plt Cstr, 6-3/16 in H, NSF-Listed Plate Type A (02XS05151S002)
- BK INDUSTRIES BKI Caster, Plate, Swivel, 2" (C0400)
- Zoro Select Plate Casters