Shop All Plate Casters
Zoro Select
Rgd Plate Caster, Nylon, 4 in., 400 lb.
Mfr # B-PO 100K-12
Zoro # G6805933
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B-PO 100K-12
- Zoro # G6805933
- Country of Origin Germany
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1-7/16 in |
Overall Height | 5-1/8 in |
Mounting Height | 5 1/8 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Plate Size | 2-1/2" x 3-5/8" |
Description
Rigid, Debris-Resistant Standard Plate Caster, Load Rating 400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 7/8 in, Wheel Width 1 1/2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 10"x2-1/2" Rubber on Cast Iron Wheel, 1,000 lbs cap. (RCI10x212)
- DAYTON Wire Rope Thimble, 1/16 In, SS, PK25 (1DLG6)
- DAYTON Mold-On Rubber Wheel, 10 (MH34D64501G)
- LAUREOLA INDUSTRIES 3/32 inch Stainless Steel Aircraft Cable Wire Rope 7x7 Strand 304 Grade, 100 ft (ZAG332-SS304-77-100)
- ZORO SELECT Rigid NSF-Listed Plate Castr, Plyurthan, 4 in., 250 lb (1G099)
- ZORO SELECT Plate Caster, 2" Wheel Dia., 75 lb., Black (435X83)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Load Rating, Swivel (400K70)
- ZORO SELECT Plate Caster, 240 lb. Ld Rating, Plain (P12S-UP040D-12-TB)
- ZORO SELECT Rigid Plate Caster, Rubber, 5 in., 400 lb. (1NWJ3)
- ZORO SELECT Swivel Plate Caster, Rubber, 5 in., 330 lb. (5X730)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21S-C040R-16)
- Zoro Select Plate Casters