Shop All Plate Casters
Zoro Select
Rgd Plate Caster, Nylon, 3-1/2 in., 400 lb.
Mfr # B-POG 89G-12
Zoro # G9720234
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Medium Duty
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B-POG 89G-12
- Zoro # G9720234
- Country of Origin Germany
- Category Plate Casters
Dimensions
Wheel Dia. | 3-1/2 in |
Wheel Width | 1-1/4 in |
Overall Height | 4-11/16 in |
Mounting Height | 4 11/16 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Plate Size | 2-1/2" x 3-5/8" |
Description
Rigid, Standard Plate Caster, Load Rating 330 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 1/2 in, Wheel Width 1 1/4 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS 12 ft 5 in Fiberglass Safety Cage, 375 lb Capacity (19708-146)
- LOCKJAW Soft Shackle, 5,280 lb Working Load Limit (17-031310)
- WESCO Manual High Lift Pallet Truck, TSHL21 (272755)
- FLEXCO Alligator Lacing, #15, L24 In, PK4 (28001435)
- ZORO SELECT Rigid Plate Castr, Polyurthan, 3 in, 176 lb (1G199)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Ld Rating, Delrin (P12R-PB050D-12)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 6in, 4100 lb (P27R-D060R-16)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 8 in, 900 lb, Blu (1ULF2)
- ZORO SELECT Swivel Plate Caster, Poly, 5 in., 400 lb., Ylw (L-ALTH 125K-12)
- ZORO SELECT V-Groove Swivl Cstr, Cast Irn, 4 in, 800 lb (1NWC2)
- ZORO SELECT NSF-Listed Plate Caster, 150 lb. Load Rating, Rigid (P12R-HR040D-P2)
- Zoro Select Plate Casters