Shop All Plate Casters
Zoro Select
Rgd Plate Caster, Nyln, 5 in., 400 lb, Znc, C
Mfr # B-PO 125G-12
Zoro # G7159232
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B-PO 125G-12
- Zoro # G7159232
- Country of Origin Germany
- Category Plate Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1-9/16 in |
Overall Height | 6-1/8 in |
Mounting Height | 6 1/8 in |
Mounting Plate Size | 2 1/2 in x 3 5/8 in |
Mounting Bolt Dia. | 5/16 in |
Plate Size | 2-1/2" x 3-5/8" |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Description
Rigid, Standard Plate Caster, Load Rating 400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 7/8 in, Wheel Width 1 5/8 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 5/16" Alloy Clevis Grab Hook, Forged Alloy, Painted Orange (4503415)
- TRI-ARC Work Platform, 3-Step, 800 lb.Cap, Steel (WLWP132436SL-Y)
- DAYTON Vending Hand Truck, 1200 lb., 66in (4XKJ3)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214X)
- ZORO SELECT Swivel Plate Caster, 750 lb., Delrin, Gray (P21SX-UP050D-14)
- ZORO SELECT Swivel Plate Caster w/Brake, Rubber, 2 in., 150 lb. (33H636)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Rubber, 5 in., 200 lb. (4W907)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Poly, 4 in., 250 lb. (1G096)
- ZORO SELECT NSF-Listed Plate Caster, 250 lb. Load, Gray Wheel (P12S-PRP035B-12)
- ZORO SELECT Swivel Plate Caster, Delrin, Steel (P21S-PRP040R-14)
- CASTERHQ High Temperature Restaurant Grade Swivel Plate Casters W/ 4", PK4 (JGE-PGP-LSC)
- Zoro Select Casters