Shop All Plate Casters
Zoro Select
Rgd Plate Caster, Glass Nylon, 5 in, 660 lb
Mfr # BK-POHI 125G-1
Zoro # G7246495
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BK-POHI 125G-1
- Zoro # G7246495
- Country of Origin Germany
- Category Plate Casters
Dimensions
Wheel Dia. | 125 mm |
Wheel Width | 40 mm |
Overall Height | 155 mm |
Mounting Height | 5 7/8 in |
Mounting Plate Size | 3 3/8 in x 3 15/16 in |
Mounting Bolt Dia. | M8 |
Caster Plate Size | 85 mm x 100 mm |
Plate Size | 3-3/8" x 3-15/16" |
Description
Rigid, Standard Plate Caster, Load Rating 660 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 7/8 in, Wheel Width 1 5/8 in, Wheel/Tread Material Nylon, Wheel Core Material Glass Filled Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (4JX68)
- STREN-FLEX Synthetic Web Sling, Type 4, 12 ft L, 2 in W, Nylon, Yellow (EET2-902-12)
- ZORO SELECT Handle Pawl Spring (MH4DZR502G)
- MAILLON RAPIDE Quick Link, Grade 30, 1/8", 440 lb. (S-035-SS)
- ZORO SELECT Rgd Plate Caster, Therm Rubr, 3 in, 165 lb. (BPXA-TPA 75G)
- ZORO SELECT Gate Caster, Rubber, 4 in., 125 lb. (22W968)
- ZORO SELECT Swivel Plate Caster, Poly, 2 in., 100 lb. (1UHR2)
- ZORO SELECT Rigid Plate Caster, Steel, 4 in., 1000 lb. (1NVC2)
- ZORO SELECT Swivel Caster w/Break (36CF81)
- ZORO SELECT Rgd Plat Caster, Polyolefin, 2 in., 100 lb. (1UHT1)
- RICHELIEU HARDWARE Aluminum Single Wheel Vintage Caster, Swivel Without Brake, with Plate, Rustic Brass (81250201AB90)
- Zoro Select Plate Casters