Shop All Plate Casters
Zoro Select
Rgd Plat Castr, Polyurthan, 6 in, 1750 lb.
Mfr # 1NVU8
Zoro # G1287605
original price:
$53.75
16% off
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Medium-Duty
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NVU8
- Zoro # G1287605
- UPC # 190735405598
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 1/2 in |
Overall Height | 7-1/2" |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 4 1/2 in x 6 1/4 in |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 4-1/2" x 6-1/4" |
Plate Size | 4-1/2" x 6-1/4" |
Description
Rigid, Standard Plate Caster, Load Rating 1750 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 1/2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON INDUSTRIAL PRD 1000LB BLK Hand Truck (49977)
- US CARGO CONTROL 4" x 40' Red Winch Strap with Flat Hook (440FH-RED)
- ANCRA Box End Combination Winch Bar, 38-5/8 In (50015-21-GRA)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 2 in W, Nylon, Yellow (EN1802NX12)
- ZORO SELECT Plate Caster, 2550 lb. Load, Red Wheel (P27S-URA080K-16)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 75 lb. (31807)
- ZORO SELECT NSF-Listed Plate Caster, 450 lb. Load Rating, Rigid (400K74)
- ZORO SELECT Standard Plate Caster, Swivel, 350 lb. (P12S-HR040D-P2)
- ZORO SELECT Swivel Plate Caster, Nylon, 3-1/2 in., 400 lb (L-POG 89G-12)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Phenolic, 8 in, 900 lb (P21S-PH080D-14-BC-SS)
- ZORO SELECT Swivel Plate Caster, Rubber, 5 in., 400 lb. (1NWJ4)
- Zoro Select Casters