Shop All Plate Casters
Zoro Select
Rgd Plat Castr, Cst Iron, 6 in., 1750 lb., A
Mfr # 1NVU3
Zoro # G0452401
original price:
$41.42
26% off
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 1750 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NVU3
- Zoro # G0452401
- UPC # 190735405543
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Overall Height | 7-1/2" |
Mounting Height | 7 1/2 in |
Mounting Plate Size | 4 1/2 in x 6 1/4 in |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 4-1/2" x 6-1/4" |
Plate Size | 4-1/2" x 6-1/4" |
Description
Rigid, Standard Plate Caster, Load Rating 1750 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Cast Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Professional Grade 4' Fiberglass Stepladder - 1AA 375 lb. (36604)
- BALLYMORE Tilt and Roll Ladder, Steel, 40 in.H (LS42410)
- ZORO SELECT Slanted Shelf Wire Cart, 18 In. W (M1860Z-4)
- ZORO SELECT 14 ga. Steel Mesh Stock Truck 2000 lb. Capacity, 54-1/2"L x 30-1/2"W x 35-3/16"H (4STE-EX-3048-95)
- ZORO SELECT Swivel Plate Caster, Polyurthane, 6 in, 1750 lb (1NVU7)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, NSF-Listed Plate Type A (33H714)
- ZORO SELECT Plate Caster, Swivel, Rubber, 4 in, 176 lb, D (TSED 100 RN0D)
- ZORO SELECT Swivel Plate Castr, Polyolfin, 4 in, 198 lb (5UX72)
- ZORO SELECT Leveling Caster, 2200 lb.Load, Black Wheel (HRSP-POA 72G)
- ZORO SELECT Rigid Plate Caster, Poly, 4 in., 350 lb. (1UKA6)
- COOKING PERFORMANCE GROUP 5in Plate Casters, 4PK (369CASTER4)
- Zoro Select Plate Casters