Shop All Plate Casters
Zoro Select
Rgd Plat Caster, Polyolefin, 2 in., 100 lb.
Mfr # 1UHT1
Zoro # G1189097
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1UHT1
- Zoro # G1189097
- UPC # 190735413098
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 2 in |
Wheel Width | 7/8 in |
Overall Height | 2-9/16" |
Mounting Height | 2 1/2 in |
Mounting Plate Size | 1 7/16 in x 2 5/8 in |
Mounting Bolt Dia. | 1/4 in |
Caster Plate Size | 1-7/8" x 2-5/8" |
Plate Size | 1-7/8" x 2-5/8" |
Description
Rigid, Standard Plate Caster, Load Rating 100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 7/8 in, Wheel/Tread Material Polyolefin, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 2 Shelves, 1,500 lb (5CGZ9)
- CASTERHQ 4"x1-1/4" Swivel Caster, PHENOLIC Wheel, 350 LBS Capacity, Plate (24CS414PH21B-02)
- RWM Kngpls Plt Cstr, Swl, Phnlc, 8", 1400 lb, D (65-DUR-0820-S-9.5 OAH)
- SUPERWINCH Remote Control (87-12895)
- ZORO SELECT Rigid Pneumatic Cstr, 10 in, 350 lb, Silver (P21R-P100WK-14)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 6 in, 900 lb. (P21RX-UP060D-14)
- ZORO SELECT Standard Plate Caster, Swivel, 400 lb. (L-POEV 102KA-12-FI-SB)
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Ld Rating, Bk Wheel (P12S-PB040D-P2)
- ZORO SELECT Kingpinless Swivel Plate Caster, Polyurethane, 650 lb. (CDP-G-6)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 2 in, 110 lb (LPXA-TPA 50G)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Rigid Top Plate Caster (SCC-20R514-TPRB)
- Zoro Select Plate Casters