Shop All Plate Casters
Zoro Select
Rgd NSF-Listed Plate Cstr, Polyurethane, 6 in, 450 lb.
Mfr # 02XA06128R001GN
Zoro # G4806374
original price:
$17.99
10% off
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Rigid
- Caster Load Rating Range Light-Medium Duty
- Caster Product Group Rigid Caster
- Load Rating 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 02XA06128R001GN
- Zoro # G4806374
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 1 1/2 in |
Overall Height | 7-5/16" |
Mounting Height | 7 5/16 in |
Mounting Plate Size | 3 3/4 in x 4 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 3-5/8" x 4-1/2" |
Plate Size | 3-5/8" x 4-1/2" |
Description
Rigid, NSF-Listed Sanitary Plate Caster, Load Rating 450 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12 ft Fiberglass Stepladder, 300 lb Capacity (DXL3010-12)
- OZ LIFTING PRODUCTS Hand Winch, 1500 lb., Carbon Steel (OZ1500BW)
- DAYTON Hand Pallet Jack, Load Cap 5500 Lb (24L321)
- US CARGO CONTROL 1/16" Zinc Plated Malleable Wire Rope Clip (25 pack) (MWRC116-25PK)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 10in, 4100lb (P27R-D100R-16)
- ZORO SELECT Swivel Plate Caster, Glass Nylon, 6 in, 1200 lb (1NWN7)
- ZORO SELECT Plate Caster, Rigid, 280 lb., Light-Duty (426A87)
- ZORO SELECT Plate Caster, 125 lb. Ld Rating, Delrin (P12S-R030D-12-WB)
- ZORO SELECT Leveling Caster, Nylon, 3 in., 1190 lb. (WMIWR-72PF)
- ZORO SELECT Kingpinless Swivel Caster, Ductile Iron, 6in, 4100lb (P27S-D060R-16)
- RICHELIEU HARDWARE Aluminum Single Wheel Vintage Caster, Swivel with Brake, with Plate, Rustic Brass (8750202AB90)
- Zoro Select Casters