Shop All Food Bags
Zoro Select
Reusable Shopping Bag 16" x 20", 1.85 mil, Pk100
Mfr # 5CPF1
Zoro # G3385627
original price:
$160.99
9% off
new price: $145.99
/pk 100, $1.46/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Polypropylene
- Bag Closure Type None
- Depth 6 in
- Width 20 in
- Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CPF1
- Zoro # G3385627
- UPC # 654866034923
- Country of Origin Viet Nam
- Category Food Bags
Dimensions
Depth | 6 in |
Width | 20 in |
Length | 16 in |
Height | 16 in |
Details
Bag Item | Reusable Shopping Bag |
Bag Material | Polypropylene |
Bag Closure Type | None |
Thickness | 1.85 mil |
Color | Black |
Material | Polypropylene (PP) |
Bottom | Reinforced |
Hang Hole | No |
Legend | Sun Print |
Write on Surface | No |
Includes | Loop Handles |
Item | Reusable Shopping Bag |
Bag Bottom Type | Reinforced |
Recycled Content | No |
Message | Sun Print |
Handle Type | Loop |
Bag Type | Shopping |
Description
Shopping, Bag WxDxH 20 in x 6 in x 16 in, Thickness 1.85 mil, Polypropylene, Black, Message Sun Print, Bag Bottom Type Reinforced, Handle Type Loop, Reusable Shopping Bag, Recycled Content No, Bag Closure Type None, Depth 6 in, Height 16 in, Width 20 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL COOKING EQUIPMENT Pilot Assy (1291)
- GARLAND 3/16In Aluminum Tubing (GM293)
- JACKSON Relay 2P 30A 208/240Vv (5945-002-74-20)
- GROEN Crutch Tip 1" (2032)
- ZORO SELECT Sandwich Bag, 7"L x 7"W, PK1000 (3CTZ3)
- ZORO SELECT Utility Bag Roll, 14"L x 10"W, PK1000 (3CUA8)
- ZORO SELECT Reusable Shopping Bag 12" x 14", 1.85 mil, Pk100 (5CPE9)
- ZORO SELECT Ice Bag, 21x12 In., 1.20 mil, Pk1000 (5DTW4)
- ZORO SELECT Ice Bag, 20x11 In., 1.20 mil, Pk1000 (5DTW1)
- ZORO SELECT Unprinted Ice Bags, 20 lb, 28 in, PK500 (55NK61)
- ZIPGARDS Zipgard Freezer Bag Two gal. 2.7Mil, PK100 (304985464)
- Zoro Select Food Bags