Shop All Food Bags
Zoro Select
Reusable Shopping Bag 10" x 8", 1.85 mil, Pk300
Mfr # 5CPF3
Zoro # G2955477
product price: $337.99
/pk 300, $1.13/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Polypropylene
- Bag Closure Type None
- Depth 5 in
- Width 8 in
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CPF3
- Zoro # G2955477
- UPC # 654866034961
- Country of Origin Viet Nam
- Category Food Bags
Dimensions
Depth | 5 in |
Width | 8 in |
Length | 10 in |
Height | 10 in |
Details
Bag Item | Reusable Shopping Bag |
Bag Material | Polypropylene |
Bag Closure Type | None |
Thickness | 1.85 mil |
Color | Black |
Material | Polypropylene (PP) |
Bottom | Reinforced |
Includes | Loop Handles |
Write on Surface | No |
Hang Hole | No |
Legend | Sun Print |
Item | Reusable Shopping Bag |
Recycled Content | No |
Bag Bottom Type | Reinforced |
Bag Type | Shopping |
Message | Sun Print |
Handle Type | Loop |
Description
Shopping, Bag WxDxH 8 in x 5 in x 10 in, Thickness 1.85 mil, Polypropylene, Black, Message Sun Print, Bag Bottom Type Reinforced, Handle Type Loop, Reusable Shopping Bag, Recycled Content No, Bag Closure Type None, Depth 5 in, Height 10 in, Width 8 in, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Glass Beverage Dispenser Stand, Acacia (10757)
- TURBO AIR Fan Motor (FMSE-047)
- MASTERCOOL ADAPTER 1/4"FL-Fx1/2"ACME-M w/o VALVE CO (ME82634-M)
- DAYMARK Ovenable Pan Liner, Plastic, 18"W, PK100 (IT110809)
- ZORO SELECT Reusable Shopping Bag 12" x 14", 1.85 mil, Pk100 (5CPE9)
- ZORO SELECT Ice Bag, 21x9x3 In., 1.25 mil, Pk1000 (3CUD9)
- ZORO SELECT Ice Bags, 6 lb., Polyethylene, PK1000 (19YW80)
- ZORO SELECT Ice Bag, 21x12 In., 1.20 mil, Pk1000 (5DTW4)
- ZORO SELECT Reusable Shopping Bag 16" x 20", 1.85 mil, Pk100 (5CPF1)
- ZORO SELECT Reusable Shopping Bag 13" x 13", 1.85 mil, Pk200 (5CPE8)
- ZORO SELECT Ice Bag, 18x9 In., 1.20 mil, Pk1000 (5DTW0)
- Zoro Select Food Bags