Shop All Ear Plug Dispensers & Refills
Zoro Select
Reusable Ear Plugs with Dispenser, Wall Mount, Capacity: 100 Pairs
Mfr # 3TCN6
Zoro # G3967634
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 9 in
- Overall Height 3 1/4 in
- Dispenser Lid Style Hinged Lid
- Mounting Hole Center to Center 7 3/8 in
- Material High Impact PETG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3TCN6
- Zoro # G3967634
- UPC # 190735482230
- Country of Origin United States
- Category Ear Plug Dispensers & Refills
Dimensions
Overall Width | 9 in |
Overall Height | 3 1/4 in |
Overall Depth | 6 3/4 in |
Details
Item | Ear Plug Dispenser |
Dispenser Lid Style | Hinged Lid |
Mounting Hole Center to Center | 7 3/8 in |
Material | High Impact PETG |
For Use With | Universal |
Capacity - Pairs of Earplugs | 100 Pairs |
Mounts On | Wall |
Includes | Sponge |
Number of Mounting Holes | 2 |
Dispenser Mounting Style | Wall |
Reusability | Reusable |
Description
Ear Plug Dispenser, Product Type Empty Dispenser, Capacity - Pairs of Earplugs 100 Pairs, Lid Style Hinged Lid, Dispenser Mounting Style Wall, Material High Impact PETG, Overall Depth 6 3/4 in, Overall Height 4 5/8 in, Overall Width 9 in, For Use With Universal, Includes Sponge, Mounting Hole Center to Center 7 3/8 in, Number of Mounting Holes 2, Dispenser Mounting Style - MERCH Wall
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR PRODUCTS & CONTROLS Duct Smoke Detector, Photoelectric, Universal, Air Velocity (FPM) 100 to 4000, 2 1/4 in Depth (SL-2000-P)
- IRONCAT Leather Gloves, XL, Gunn Cut, PR, PK12 (IC8DP)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Texture Finger, Powder-Free, S, Blue, 250 Pack (XC-310-S)
- 3M Rescue and Descent Device Kit , 700 ft. (3327700)
- ZORO SELECT Reusable Ear Plugs with Dispenser, Wall Mount, Capacity: 100 Pairs (3TCN5)
- ZORO SELECT Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 200 Pairs (23Z424)
- ZORO SELECT Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 100 Pairs (23Z422)
- ZORO SELECT Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 200 Pairs (4GMT1)
- ZORO SELECT Reusable Ear Plugs with Dispenser, Wall Mount, Capacity: 200 Pairs (3TCN4)
- ZORO SELECT Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 200 Pairs (23Z423)
- HONEYWELL HOWARD LEIGHT Reusable Cylinder Shape, Orange (HL400-FF-REFILL)
- Zoro Select Ear Plug Dispensers & Refills