Shop All Ear Plug Dispensers & Refills
Zoro Select
Reusable Ear Plugs with Dispenser, Wall Mount, Capacity: 100 Pairs
Mfr # 3TCN5
Zoro # G4330934
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 9 in
- Overall Height 3 1/4 in
- Material High Impact PETG
- Includes Sponge
- For Use With Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3TCN5
- Zoro # G4330934
- UPC # 190735482223
- Country of Origin United States
- Category Ear Plug Dispensers & Refills
Dimensions
Overall Width | 9 in |
Overall Height | 3 1/4 in |
Overall Depth | 6 3/4 in |
Details
Item | Ear Plug Dispenser |
Material | High Impact PETG |
Includes | Sponge |
For Use With | Universal |
Mounting Hole Center to Center | 7 13/16 in |
Dispenser Lid Style | Open |
Number of Mounting Holes | 2 |
Capacity - Pairs of Earplugs | 100 Pairs |
Mounts On | Wall |
Dispenser Mounting Style | Wall |
Reusability | Reusable |
Description
Ear Plug Dispenser, Product Type Empty Dispenser, Capacity - Pairs of Earplugs 100 Pairs, Lid Style Open, Dispenser Mounting Style Wall, Material High Impact PETG, Overall Depth 6 3/4 in, Overall Height 3 1/4 in, Overall Width 9 in, For Use With Universal, Includes Sponge, Mounting Hole Center to Center 7 13/16 in, Number of Mounting Holes 2, Dispenser Mounting Style - MERCH Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Presco Polka Dot Flagging Tape (PDRBK-373)
- EDWARDS SIGNALING Relay, SPDT (PAM1)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWHLG0025NF)
- SIGNMISSION Reserved for Employee of the Year Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23203 (A-1218-23203)
- ZORO SELECT Reusable Ear Plugs with Dispenser, Wall Mount, Capacity: 200 Pairs (3TCN4)
- ZORO SELECT Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 200 Pairs (23Z424)
- ZORO SELECT Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 200 Pairs (4GMT1)
- ZORO SELECT Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 200 Pairs (23Z423)
- ZORO SELECT Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 100 Pairs (23Z422)
- ZORO SELECT Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 100 Pairs (4GMR9)
- 3M 3M™ One Touch Pro 391-0000 Blue Earplug Dispenser, (78371668037)
- Zoro Select Hearing Protection