Shop All Air Vent Covers & Floor Registers
Zoro Select
Return Air Grille, 23.75 X 23.75, Enamel, Steel
Mfr # 4MJV6
Zoro # G3172407
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Perforated, Return, Lay-In T-Bar with Filter Frame and Insulation
- Max. Duct Width (In.) 24
- Max. Duct Height (In.) 24
- Finish Enamel
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4MJV6
- Zoro # G3172407
- UPC # 190735516362
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Dimensions
Max. Duct Width (In.) | 24 |
Max. Duct Height (In.) | 24 |
Overall Width (In.) | 23.75 |
Overall Height (In.) | 23.75 |
Width (In.) | 23.75 |
Depth (In.) | 3-1/2 |
Height (In.) | 23.75 |
Overall Depth | 3 1/2 in |
Overall Width | 23 3/4 in |
Overall Height | 23 3/4 in |
Manufacturer Warranty Length | 1 yr |
Maximum Opening Height | 24 in |
Maximum Opening Width | 24 in |
Description
Return Air Grille, Overall Depth 3 1/2 in, Overall Height 23 3/4 in, Overall Width 23 3/4 in, Maximum Opening Height 24 in, Maximum Opening Width 24 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Grille Color White, Grille Material Steel, Material Steel, Damper Material Not Applicable, Bar Spacing 1/8 in, Face Design Perforated, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Ceiling, Mounting Style Lay-In
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Ceramic Terminal Block, 1-1/4x1-9/16 in. (EHD-108-101)
- AAF FLANDERS Filter, Air, Pleated, 12x12x2 (80055.021212)
- DAYTON 30" Tubeaxial Fan (166207A)
- ACCUMULAIR Pleated Air Filter, 24" x 36" x 1", 4 Pack (FI24X36_4)
- ZORO SELECT Return Air Grille, 11.75 X 15.75, White, Steel (4MJN7)
- ZORO SELECT Return Air Grille, 9.75 X 17.75, White, Steel (4MJR3)
- ZORO SELECT Baseboard Register, 4.5 X 15, Brown, Steel (4MJV7)
- ZORO SELECT Filtered Return Air Grille, 22.62 X 18.62, White, Steel (4JRT6)
- ZORO SELECT Sidewall/Ceiling Register, 7.75 X 13.75, White, Steel (4JRR1)
- ZORO SELECT Sidewall/Ceiling Register, 5.88 X 13.88, White, Steel (4MJK2)
- HEPACART Ceiling Cavity Dust Containment, 1 Door (HC55C-000002)
- Zoro Select Air Vent Covers & Floor Registers